Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 100A57

  • Mfr # 100A57

  • Zoro # G2460218


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
57
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
22.6911
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100A57
Zoro #
G2460218
UPC #
697950023694
Country of Origin
United States

Dimensions

Pitch Dia.
22.6911
Length through Bore (In.)
0.692
Outside Dia. (In.)
23.407
Caliper Diameter
21.9325
Storage Width
23.407
Storage Length
23.407
Storage Height
0.692

Details

Material
Steel
Number of Teeth
57
Bore Type
Reboreable
Chain Number
100
Sprocket Hub Type
A
Max. Bore (In.)
21.377
Type
Standard ANSI Roller
Weight
73.17
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.