Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 100A76

  • Mfr # 100A76

  • Zoro # G2460671


product price: $1,341.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
30.972
Max. Bore (In.)
28.942
Pitch Dia.
30.2481
Sprocket Hub Type
A
Type
Standard ANSI Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100A76
Zoro #
G2460671
UPC #
697950060064
Country of Origin
United States

Dimensions

Outside Dia. (In.)
30.972
Pitch Dia.
30.2481
Length through Bore (In.)
0.692
Storage Length
30.972
Storage Height
0.692
Storage Width
30.972
Caliper Diameter
29.4981

Details

Max. Bore (In.)
28.942
Sprocket Hub Type
A
Type
Standard ANSI Roller
Material
Steel
Number of Teeth
76
Bore Type
Reboreable
Weight
130.97
Number of Rows
1
Min. Bore
1.5
Chain Number
100
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.