Zoro Homepage

Spk Roller A, 100A80

  • Mfr # 100A80

  • Zoro # G2460181


product price: $1,535.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
80
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
31.8392
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A80
Zoro #
G2460181
UPC #
697950023816
Country of Origin
United States

Dimensions

Pitch Dia.
31.8392
Outside Dia. (In.)
32.565
Length through Bore (In.)
0.692
Caliper Diameter
31.0892
Storage Width
32.565
Storage Length
32.565
Storage Height
0.692

Details

Material
Steel
Number of Teeth
80
Bore Type
Reboreable
Chain Number
100
Sprocket Hub Type
A
Type
Standard ANSI Roller
Max. Bore (In.)
30.535
Weight
145.26
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.