Zoro Homepage

Spk Roller A, 120A33

  • Mfr # 120A33

  • Zoro # G2466770


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
14.179
Type
Standard ANSI Roller
Material
Steel
Length through Bore (In.)
0.924
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A33
Zoro #
G2466770
UPC #
697950025094
Country of Origin
United States

Dimensions

Length through Bore (In.)
0.924
Pitch Dia.
15.7802
Outside Dia. (In.)
16.609
Storage Height
0.924
Caliper Diameter
14.8873
Storage Length
16.609
Storage Width
16.609

Details

Max. Bore (In.)
14.179
Type
Standard ANSI Roller
Material
Steel
Bore Type
Reboreable
Number of Teeth
33
Sprocket Hub Type
A
Weight
46.44
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.