Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 120A90

  • Mfr # 120A90

  • Zoro # G2469589


product price: $3,541.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
90
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
42.9806
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120A90
Zoro #
G2469589
UPC #
697950025414
Country of Origin
United States

Dimensions

Pitch Dia.
42.9806
Length through Bore (In.)
0.924
Outside Dia. (In.)
43.854
Storage Width
43.854
Caliper Diameter
42.1056
Storage Length
43.854
Storage Height
0.924

Details

Material
Steel
Number of Teeth
90
Bore Type
Reboreable
Chain Number
120
Sprocket Hub Type
A
Type
Standard ANSI Roller
Max. Bore (In.)
41.424
Weight
354.63
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.