Zoro Homepage

Spk Roller A, 140A16

  • Mfr # 140A16

  • Zoro # G2458824


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
140
Pitch Dia.
8.9702
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140A16
Zoro #
G2458824
UPC #
697950025827
Country of Origin
United States

Dimensions

Pitch Dia.
8.9702
Outside Dia. (In.)
9.848
Length through Bore (In.)
0.924
Storage Length
9.848
Storage Width
9.848
Caliper Diameter
7.9702
Storage Height
0.924

Details

Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
140
Sprocket Hub Type
A
Max. Bore (In.)
7.018
Type
Standard ANSI Roller
Weight
14.25
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.