Zoro Homepage

Spk Roller A, 140A31

  • Mfr # 140A31

  • Zoro # G2460163


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
31
Bore Type
Reboreable
Chain Number
140
Pitch Dia.
17.2979
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140A31
Zoro #
G2460163
UPC #
697950026213
Country of Origin
United States

Dimensions

Pitch Dia.
17.2979
Outside Dia. (In.)
18.259
Length through Bore (In.)
0.924
Storage Length
18.259
Storage Width
18.259
Caliper Diameter
16.2757
Storage Height
0.924

Details

Material
Steel
Number of Teeth
31
Bore Type
Reboreable
Chain Number
140
Max. Bore (In.)
15.429
Sprocket Hub Type
A
Type
Standard ANSI Roller
Weight
55.96
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.