Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 140A80

  • Mfr # 140A80

  • Zoro # G2461362


product price: $3,198.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
0.924
Material
Steel
Bore Type
Reboreable
Max. Bore (In.)
42.76
Type
Standard ANSI Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140A80
Zoro #
G2461362
UPC #
697950026473
Country of Origin
United States

Dimensions

Length through Bore (In.)
0.924
Pitch Dia.
44.5748
Outside Dia. (In.)
45.59
Caliper Diameter
43.5748
Storage Width
45.59
Storage Length
45.59
Storage Height
0.924

Details

Material
Steel
Bore Type
Reboreable
Max. Bore (In.)
42.76
Type
Standard ANSI Roller
Number of Teeth
80
Sprocket Hub Type
A
Weight
381.4
Number of Rows
1
Min. Bore
1.5
Chain Number
140
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.