Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 160A70

  • Mfr # 160A70

  • Zoro # G2447782


product price: $4,135.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
70
Bore Type
Reboreable
Chain Number
160
Pitch Dia.
44.5783
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160A70
Zoro #
G2447782
UPC #
697950027463
Country of Origin
United States

Dimensions

Pitch Dia.
44.5783
Outside Dia. (In.)
45.733
Length through Bore (In.)
1.156
Caliper Diameter
43.4533
Storage Width
45.733
Storage Height
1.156
Storage Length
45.733

Details

Material
Steel
Number of Teeth
70
Bore Type
Reboreable
Chain Number
160
Max. Bore (In.)
42.503
Type
Standard ANSI Roller
Sprocket Hub Type
A
Weight
479.81
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.