Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 180A12

  • Mfr # 180A12

  • Zoro # G2461231


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
8.6933
Type
Standard ANSI Roller
Number of Teeth
12
Max. Bore (In.)
6.117
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180A12
Zoro #
G2461231
UPC #
697950027753
Country of Origin
United States

Dimensions

Pitch Dia.
8.6933
Length through Bore (In.)
1.301
Outside Dia. (In.)
9.747
Storage Width
9.747
Caliper Diameter
7.2873
Storage Length
9.747
Storage Height
1.301

Details

Type
Standard ANSI Roller
Number of Teeth
12
Max. Bore (In.)
6.117
Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
A
Weight
17.87
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5
Chain Number
180

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.