Zoro Homepage

Spk Roller A, 180A21

  • Mfr # 180A21

  • Zoro # G2466481


product price: $1,232.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.301
Outside Dia. (In.)
16.278
Material
Steel
Type
Standard ANSI Roller
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180A21
Zoro #
G2466481
UPC #
697950027937
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.301
Outside Dia. (In.)
16.278
Pitch Dia.
15.0964
Storage Width
16.278
Storage Length
16.278
Storage Height
1.301
Caliper Diameter
13.6482

Details

Material
Steel
Type
Standard ANSI Roller
Bore Type
Reboreable
Max. Bore (In.)
12.648
Number of Teeth
21
Sprocket Hub Type
A
Weight
58.37
Min. Bore
1.5
Number of Rows
1
Chain Number
180
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.