Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 180A23

  • Mfr # 180A23

  • Zoro # G2466962


product price: $1,530.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
17.72
Pitch Dia.
16.5239
Length through Bore (In.)
1.301
Max. Bore (In.)
14.09
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180A23
Zoro #
G2466962
UPC #
697950027975
Country of Origin
United States

Dimensions

Outside Dia. (In.)
17.72
Pitch Dia.
16.5239
Length through Bore (In.)
1.301
Caliper Diameter
15.0794
Storage Width
17.72
Storage Length
17.72
Storage Height
1.301

Details

Max. Bore (In.)
14.09
Material
Steel
Number of Teeth
23
Bore Type
Reboreable
Type
Standard ANSI Roller
Sprocket Hub Type
A
Weight
70.5
Surface Treatment
Protective Coating
Min. Bore
1.5
Chain Number
180
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.