Zoro Homepage

Spk Roller A, 180A24

  • Mfr # 180A24

  • Zoro # G2464908


product price: $1,637.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
180
Pitch Dia.
17.2379
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180A24
Zoro #
G2464908
UPC #
697950027999
Country of Origin
United States

Dimensions

Pitch Dia.
17.2379
Length through Bore (In.)
1.301
Outside Dia. (In.)
18.44
Storage Length
18.44
Storage Width
18.44
Storage Height
1.301
Caliper Diameter
15.8319

Details

Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
180
Type
Standard ANSI Roller
Sprocket Hub Type
A
Max. Bore (In.)
14.81
Weight
76.99
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.