Zoro Homepage

Spk Roller A, 200A23

  • Mfr # 200A23

  • Zoro # G2453428


product price: $1,703.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
23
Bore Type
Reboreable
Chain Number
200
Pitch Dia.
18.3599
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200A23
Zoro #
G2453428
UPC #
697950028545
Country of Origin
United States

Dimensions

Pitch Dia.
18.3599
Outside Dia. (In.)
19.689
Length through Bore (In.)
1.389
Storage Height
1.389
Storage Length
19.689
Storage Width
19.689
Caliper Diameter
16.7551

Details

Material
Steel
Number of Teeth
23
Bore Type
Reboreable
Chain Number
200
Max. Bore (In.)
15.659
Type
Standard ANSI Roller
Sprocket Hub Type
A
Weight
95.85
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.