Zoro Homepage

Spk Roller A, 200A25

  • Mfr # 200A25

  • Zoro # G2456462


product price: $2,435.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Type
Standard ANSI Roller
Bore Type
Reboreable
Sprocket Hub Type
A
Material
Steel
Length through Bore (In.)
1.389
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200A25
Zoro #
G2456462
UPC #
697950028606
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.389
Outside Dia. (In.)
21.29
Pitch Dia.
19.9468
Caliper Diameter
18.3454
Storage Length
21.29
Storage Width
21.29
Storage Height
1.389

Details

Type
Standard ANSI Roller
Bore Type
Reboreable
Sprocket Hub Type
A
Material
Steel
Max. Bore (In.)
17.26
Number of Teeth
25
Weight
113.86
Number of Rows
1
Chain Number
200
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.