Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 200A35

  • Mfr # 200A35

  • Zoro # G2457302


product price: $3,124.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Steel
Bore Type
Reboreable
Outside Dia. (In.)
29.277
Sprocket Hub Type
A
Length through Bore (In.)
1.389
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200A35
Zoro #
G2457302
UPC #
697950028743
Country of Origin
United States

Dimensions

Outside Dia. (In.)
29.277
Length through Bore (In.)
1.389
Pitch Dia.
27.8896
Storage Length
29.277
Storage Width
29.277
Storage Height
1.389
Caliper Diameter
26.2995

Details

Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
A
Max. Bore (In.)
25.247
Type
Standard ANSI Roller
Number of Teeth
35
Weight
227.17
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
200
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.