Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 240A12

  • Mfr # 240A12

  • Zoro # G2445323


product price: $1,166.99
/ea
Free Shipping & Returns

Key Features

Type
Standard ANSI Roller
Sprocket Hub Type
A
Outside Dia. (In.)
12.996
Length through Bore (In.)
1.738
Number of Teeth
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240A12
Zoro #
G2445323
UPC #
697950029122
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.996
Length through Bore (In.)
1.738
Pitch Dia.
11.5911
Storage Width
12.996
Caliper Diameter
9.7161
Storage Height
1.738
Storage Length
12.996

Details

Type
Standard ANSI Roller
Sprocket Hub Type
A
Number of Teeth
12
Max. Bore (In.)
8.166
Bore Type
Reboreable
Material
Steel
Weight
43.82
Number of Rows
1
Min. Bore
1.5
Chain Number
240
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.