Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 240A40

  • Mfr # 240A40

  • Zoro # G2440478


product price: $6,220.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Material
Steel
Bore Type
Reboreable
Max. Bore (In.)
35.089
Outside Dia. (In.)
39.919
Length through Bore (In.)
1.738
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240A40
Zoro #
G2440478
UPC #
697950029375
Country of Origin
United States

Dimensions

Outside Dia. (In.)
39.919
Length through Bore (In.)
1.738
Pitch Dia.
38.2365
Storage Length
39.919
Storage Width
39.919
Storage Height
1.738
Caliper Diameter
36.3615

Details

Material
Steel
Bore Type
Reboreable
Max. Bore (In.)
35.089
Number of Teeth
40
Type
Standard ANSI Roller
Sprocket Hub Type
A
Weight
530.21
Min. Bore
1.5
Chain Number
240
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.