Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 240A45

  • Mfr # 240A45

  • Zoro # G2440408


product price: $7,519.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Sprocket Hub Type
A
Type
Standard ANSI Roller
Bore Type
Reboreable
Outside Dia. (In.)
44.702
Max. Bore (In.)
39.872
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240A45
Zoro #
G2440408
UPC #
697950029399
Country of Origin
United States

Dimensions

Outside Dia. (In.)
44.702
Pitch Dia.
43.0068
Length through Bore (In.)
1.738
Storage Length
44.702
Caliper Diameter
41.1056
Storage Width
44.702
Storage Height
1.738

Details

Sprocket Hub Type
A
Type
Standard ANSI Roller
Bore Type
Reboreable
Max. Bore (In.)
39.872
Material
Steel
Number of Teeth
45
Weight
673.7
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.