Zoro Homepage

Spk Roller A, 60A57

  • Mfr # 60A57

  • Zoro # G2452174


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
12.814
Length through Bore (In.)
0.459
Material
Steel
Sprocket Hub Type
A
Outside Dia. (In.)
14.044
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60A57
Zoro #
G2452174
UPC #
697950018140
Country of Origin
United States

Dimensions

Length through Bore (In.)
0.459
Outside Dia. (In.)
14.044
Pitch Dia.
13.6146
Storage Width
14.044
Storage Height
0.459
Caliper Diameter
13.1404
Storage Length
14.044

Details

Max. Bore (In.)
12.814
Material
Steel
Sprocket Hub Type
A
Number of Teeth
57
Type
Standard ANSI Roller
Bore Type
Reboreable
Weight
17.23
Chain Number
60
Surface Treatment
Protective Coating
Min. Bore
1.25
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.