Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 80A34

  • Mfr # 80A34

  • Zoro # G2449928


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Sprocket Hub Type
A
Material
Steel
Length through Bore (In.)
0.575
Number of Teeth
34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A34
Zoro #
G2449928
UPC #
697950021157
Country of Origin
United States

Dimensions

Length through Bore (In.)
0.575
Outside Dia. (In.)
11.392
Pitch Dia.
10.838
Storage Width
11.392
Storage Height
0.575
Storage Length
11.392
Caliper Diameter
10.213

Details

Bore Type
Reboreable
Sprocket Hub Type
A
Material
Steel
Number of Teeth
34
Max. Bore (In.)
9.762
Type
Standard ANSI Roller
Weight
13.61
Min. Bore
1.1875
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.