Zoro Homepage

Spk Roller A, 80A43

  • Mfr # 80A43

  • Zoro # G2449401


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
14.263
Length through Bore (In.)
0.575
Type
Standard ANSI Roller
Material
Steel
Number of Teeth
43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A43
Zoro #
G2449401
UPC #
697950021362
Country of Origin
United States

Dimensions

Outside Dia. (In.)
14.263
Length through Bore (In.)
0.575
Pitch Dia.
13.6995
Storage Length
14.263
Storage Width
14.263
Caliper Diameter
13.0654
Storage Height
0.575

Details

Type
Standard ANSI Roller
Material
Steel
Number of Teeth
43
Bore Type
Reboreable
Sprocket Hub Type
A
Max. Bore (In.)
12.633
Weight
22.03
Number of Rows
1
Min. Bore
1.25
Chain Number
80
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.