Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 80A56

  • Mfr # 80A56

  • Zoro # G2453032


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
56
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
17.8347
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A56
Zoro #
G2453032
UPC #
697950021591
Country of Origin
United States

Dimensions

Pitch Dia.
17.8347
Outside Dia. (In.)
18.407
Length through Bore (In.)
0.575
Storage Height
0.575
Storage Length
18.407
Storage Width
18.407
Caliper Diameter
17.2097

Details

Material
Steel
Number of Teeth
56
Bore Type
Reboreable
Chain Number
80
Max. Bore (In.)
16.777
Type
Standard ANSI Roller
Sprocket Hub Type
A
Weight
37.78
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.