Zoro Homepage

Spk Roller A, 80A76

  • Mfr # 80A76

  • Zoro # G3350729


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length through Bore (In.)
0.575
Type
Standard ANSI Roller
Outside Dia. (In.)
24.778
Sprocket Hub Type
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A76
Zoro #
G3350729
UPC #
697950021744
Country of Origin
United States

Dimensions

Length through Bore (In.)
0.575
Outside Dia. (In.)
24.778
Pitch Dia.
24.1984
Storage Height
0.575
Caliper Diameter
23.5734
Storage Width
24.778
Storage Length
24.778

Details

Material
Steel
Type
Standard ANSI Roller
Sprocket Hub Type
A
Weight
70.09
Bore Type
Reboreable
Max. Bore (In.)
23.148
Number of Teeth
76
Chain Number
80
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.