Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Met, 10A80

  • Mfr # 10A80

  • Zoro # G2529944


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
15.5195856607053
Outside Dia.
25.3746
Material
Steel
Weight
17.4
Length through Bore (In.)
0.343
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10A80
Zoro #
G2529944
UPC #
697950399522
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
15.5195856607053
Outside Dia.
25.3746
Length through Bore (In.)
0.343
Storage Width
9.62050139642315
Outside Dia. (In.)
0.999
Tooth Thickness
8.7122
Pitch Dia. (In.)
15.9195856607053
Pitch Dia.
404.357475781914
Storage Height
0.343
Length through Bore
8.7122
Roller Width
0.343
Chain Roller Dia.
10.16
Storage Length
9.62050139642315
Caliper Diameter
39.7989641517631
Pin Dia.
10.16

Details

Material
Steel
Weight
17.4
Number of Teeth
80
Type
Metric Roller Chain
Bore Type
Reboreable
Hardened Teeth
No
Sprocket Hub Type
A
Surface Treatment
Protective Coating
Number of Rows
1
Chordal Pitch
9.525
Chain Number
10B-1
Pitch
15.875
Min. Bore
24.003

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.