Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Met, 20A25

  • Mfr # 20A25

  • Zoro # G2532668


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
9.22341219444935
Outside Dia.
18.5928
Material
Steel
Weight
11.9
Number of Teeth
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20A25
Zoro #
G2532668
UPC #
697950403991
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
9.22341219444935
Outside Dia.
18.5928
Length through Bore (In.)
0.732
Outside Dia. (In.)
0.732
Tooth Thickness
18.5928
Storage Height
0.732
Chain Roller Dia.
19.05
Roller Width
19.56
Caliper Diameter
233.7747913698
Storage Length
10.7859121944493
Pin Dia.
19.05
Pitch Dia. (In.)
9.97341219444935
Pitch Dia.
253.324669739013
Storage Width
10.7859121944493
Length through Bore
18.5928

Details

Material
Steel
Weight
11.9
Number of Teeth
25
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Max. Bore (In.)
8.78308382101218
Bore Type
Reboreable
Min. Bore
32.0167
Chain Number
20B-1
Pitch
31.75
Max. Bore
223.090329053709
Sprocket Hub Type
A
Type
Metric Roller Chain
Chordal Pitch
31.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.