Zoro Homepage

Spk Roller A Met, 24A17

  • Mfr # 24A17

  • Zoro # G2533094


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
7.16328672762771
Outside Dia.
24.13
Material
Steel
Weight
11.646
Surface Treatment
Protective Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24A17
Zoro #
G2533094
UPC #
697950405650
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
7.16328672762771
Outside Dia.
24.13
Pitch Dia.
207.347482881744
Caliper Diameter
181.062975074102
Storage Width
9.03828672762771
Chain Roller Dia.
25.4
Length through Bore
24.13
Pitch Dia. (In.)
8.16328672762771
Tooth Thickness
24.13
Storage Length
9.03828672762771
Outside Dia. (In.)
0.95
Roller Width
25.4
Length through Bore (In.)
0.95
Pin Dia.
25.4
Storage Height
0.95

Details

Material
Steel
Weight
11.646
Surface Treatment
Protective Coating
Chordal Pitch
38.1
Number of Teeth
17
Max. Bore
168.320997959922
Number of Rows
1
Max. Bore (In.)
6.62681094330402
Bore Type
Reboreable
Type
Metric Roller Chain
Chain Number
24B-1
Min. Bore
32.0167
Sprocket Hub Type
A
Pitch
38.1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.