Zoro Homepage

Spk Roller A Met, 24A19

  • Mfr # 24A19

  • Zoro # G2532220


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
8.11330073146139
Outside Dia.
24.13
Material
Steel
Weight
14.766
Type
Metric Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24A19
Zoro #
G2532220
UPC #
697950405698
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
8.11330073146139
Outside Dia.
24.13
Outside Dia. (In.)
0.95
Chain Roller Dia.
25.4
Roller Width
25.4
Storage Height
0.95
Tooth Thickness
24.13
Caliper Diameter
205.287224402651
Length through Bore
24.13
Pitch Dia. (In.)
9.11330073146139
Storage Width
9.98830073146139
Storage Length
9.98830073146139
Pin Dia.
25.4
Pitch Dia.
231.477838579119
Length through Bore (In.)
0.95

Details

Material
Steel
Weight
14.766
Type
Metric Roller Chain
Bore Type
Reboreable
Chordal Pitch
38.1
Pitch
38.1
Min. Bore
32.0167
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Teeth
19
Chain Number
24B-1
Number of Rows
1
Max. Bore
192.824782569745
Max. Bore (In.)
7.59152687282459
Sprocket Hub Type
A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.