Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Met, 24A25

  • Mfr # 24A25

  • Zoro # G2533313


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
10.9680946333392
Outside Dia.
24.13
Material
Steel
Type
Metric Roller Chain
Sprocket Hub Type
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24A25
Zoro #
G2533313
UPC #
697950405810
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
10.9680946333392
Outside Dia.
24.13
Pitch Dia. (In.)
11.9680946333392
Pitch Dia.
303.989603686816
Outside Dia. (In.)
0.95
Length through Bore (In.)
0.95
Tooth Thickness
24.13
Length through Bore
24.13
Storage Height
0.95
Roller Width
25.4
Caliper Diameter
277.98974964376
Storage Width
12.8430946333392
Storage Length
12.8430946333392
Chain Roller Dia.
25.4
Pin Dia.
25.4

Details

Material
Steel
Type
Metric Roller Chain
Sprocket Hub Type
A
Max. Bore (In.)
10.4762423174981
Number of Teeth
25
Pitch
38.1
Bore Type
Reboreable
Weight
26.4
Chain Number
24B-1
Number of Rows
1
Surface Treatment
Protective Coating
Max. Bore
266.096554864451
Hardened Teeth
No
Min. Bore
32.0167
Chordal Pitch
38.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.