Zoro Homepage

Spk Roller A Met, 24A38

  • Mfr # 24A38

  • Zoro # G2532939


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
17.1643483781615
Outside Dia.
24.13
Material
Steel
Weight
62.497
Storage Height
0.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24A38
Zoro #
G2532939
UPC #
697950406053
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
17.1643483781615
Outside Dia.
24.13
Storage Height
0.95
Length through Bore (In.)
0.95
Tooth Thickness
24.13
Storage Width
19.0393483781615
Outside Dia. (In.)
0.95
Pin Dia.
25.4
Caliper Diameter
435.974448805303
Pitch Dia. (In.)
18.1643483781615
Roller Width
25.4
Length through Bore
24.13
Storage Length
19.0393483781615
Chain Roller Dia.
25.4
Pitch Dia.
461.374448805303

Details

Material
Steel
Weight
62.497
Min. Bore
40.0304
Chordal Pitch
38.1
Number of Rows
1
Pitch
38.1
Number of Teeth
38
Max. Bore (In.)
16.704827604286
Hardened Teeth
No
Sprocket Hub Type
A
Bore Type
Reboreable
Chain Number
24B-1
Max. Bore
424.302621148864
Type
Metric Roller Chain
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.