Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Met, 32A16

  • Mfr # 32A16

  • Zoro # G2533270


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
9.10166179096603
Outside Dia.
29.4386
Material
Steel
Weight
23.85
Pitch Dia. (In.)
10.251661790966
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32A16
Zoro #
G2533270
UPC #
697950407821
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
9.10166179096603
Outside Dia.
29.4386
Pitch Dia. (In.)
10.251661790966
Caliper Diameter
231.182209490537
Length through Bore
29.4386
Chain Roller Dia.
29.21
Outside Dia. (In.)
1.159
Pin Dia.
29.21
Tooth Thickness
29.4386
Storage Length
11.601661790966
Pitch Dia.
260.392209490537
Length through Bore (In.)
1.159
Storage Width
11.601661790966
Storage Height
1.159
Roller Width
30.99

Details

Material
Steel
Weight
23.85
Chain Number
32B-1
Chordal Pitch
50.8
Sprocket Hub Type
A
Surface Treatment
Protective Coating
Type
Metric Roller Chain
Number of Rows
1
Max. Bore
210.647246199992
Bore Type
Reboreable
Hardened Teeth
No
Number of Teeth
16
Min. Bore
40.0177
Pitch
50.8
Max. Bore (In.)
8.29319866929104

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.