Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Stainless, 35A40SS

  • Mfr # 35A40SS

  • Zoro # G2448421


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
40
Outside Dia.
0.168
Bore Type
Reboreable
Chain Number
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35A40SS
Zoro #
G2448421
UPC #
697950064970
Country of Origin
United States

Dimensions

Outside Dia.
0.168
Pitch Dia.
4.78
Hub Dia. (In.)
0
Outside Dia. (In.)
4.99
Length through Bore (In.)
0.168
Storage Width
5.588
Roller Width
0.1875
Chain Roller Dia.
0.2
Tooth Thickness
0.168
Storage Length
5.588
Storage Height
0.168
Caliper Diameter
4.58

Details

Material
Stainless Steel
Number of Teeth
40
Bore Type
Reboreable
Chain Number
35
Pitch
0.375
Max. Bore (In.)
0.59375
Type
Standard Roller Chain
Sprocket Hub Type
A
Weight
0.81
Min. Bore
0.59375
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.