Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Stainless, 40A28SS

  • Mfr # 40A28SS

  • Zoro # G3317670


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.284
Hub Dia. (In.)
0
Pitch
0.5
Sprocket Hub Type
A
Length through Bore (In.)
0.284
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40A28SS
Zoro #
G3317670
UPC #
697950065014
Country of Origin
United States

Dimensions

Outside Dia.
0.284
Hub Dia. (In.)
0
Length through Bore (In.)
0.284
Pitch Dia.
4.465
Outside Dia. (In.)
4.738
Tooth Thickness
0.284
Roller Width
0.3125
Chain Roller Dia.
0.312
Caliper Diameter
4.153
Storage Height
0.284
Storage Length
5.057
Storage Width
5.057

Details

Pitch
0.5
Sprocket Hub Type
A
Bore Type
Reboreable
Max. Bore (In.)
0.59375
Type
Standard Roller Chain
Number of Teeth
28
Weight
1.11
Material
Stainless Steel
Surface Treatment
Protective Coating
Min. Bore
0.59375
Hardened Teeth
No
Number of Rows
1
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.