Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Stainless, 50A28SS

  • Mfr # 50A28SS

  • Zoro # G2457993


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
28
Outside Dia.
0.343
Bore Type
Reboreable
Chain Number
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50A28SS
Zoro #
G2457993
UPC #
697950065137
Country of Origin
United States

Dimensions

Outside Dia.
0.343
Pitch Dia.
5.582
Outside Dia. (In.)
5.922
Length through Bore (In.)
0.343
Hub Dia. (In.)
0
Storage Length
6.321
Roller Width
0.375
Tooth Thickness
0.343
Caliper Diameter
5.182
Storage Height
0.343
Chain Roller Dia.
0.4
Storage Width
6.321

Details

Material
Stainless Steel
Number of Teeth
28
Bore Type
Reboreable
Chain Number
50
Pitch
0.625
Type
Standard Roller Chain
Sprocket Hub Type
A
Max. Bore (In.)
0.71875
Weight
2.19
Number of Rows
1
Min. Bore
0.71875
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.