Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 100B27

  • Mfr # 100B27

  • Zoro # G2461730


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Number of Teeth
27
Sprocket Hub Type
B
Max. Bore (In.)
3.3125
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100B27
Zoro #
G2461730
UPC #
697950023151
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
11.444
Pitch Dia.
10.7672
Caliper Diameter
9.999
Storage Width
11.44
Storage Height
2
Storage Length
11.44

Details

Bore Type
Reboreable
Number of Teeth
27
Sprocket Hub Type
B
Max. Bore (In.)
3.3125
Type
Standard ANSI Roller
Material
Steel
Weight
23.48
Hardened Teeth
No
Chain Number
100
Number of Rows
1
Min. Bore
1.25
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.