Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 100B48

  • Mfr # 100B48

  • Zoro # G2463051


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
48
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
19.1122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B48
Zoro #
G2463051
UPC #
697950023564
Country of Origin
United States

Dimensions

Pitch Dia.
19.1122
Length through Bore (In.)
2.5
Outside Dia. (In.)
19.821
Caliper Diameter
18.3622
Storage Height
2.5
Storage Length
19.82
Storage Width
19.82

Details

Material
Steel
Number of Teeth
48
Bore Type
Reboreable
Chain Number
100
Type
Standard ANSI Roller
Max. Bore (In.)
4
Sprocket Hub Type
B
Weight
67.5
Hardened Teeth
No
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.