Zoro Homepage

Spk Roller B, 120B10

  • Mfr # 120B10

  • Zoro # G3352022


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
B
Type
Standard ANSI Roller
Weight
6.77
Outside Dia. (In.)
5.517
Max. Bore (In.)
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120B10
Zoro #
G3352022
UPC #
697950024509
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.517
Pitch Dia.
4.8541
Hub Dia. (In.)
3.75
Length through Bore (In.)
2.125
Caliper Diameter
3.3541
Storage Height
2.125
Storage Length
5.52
Storage Width
5.52

Details

Sprocket Hub Type
B
Type
Standard ANSI Roller
Weight
6.77
Max. Bore (In.)
2.25
Bore Type
Reboreable
Number of Teeth
10
Material
Steel
Chain Number
120
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
1.375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.