Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 120B25

  • Mfr # 120B25

  • Zoro # G2470620


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
11.9681
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120B25
Zoro #
G2470620
UPC #
697950024936
Country of Origin
United States

Dimensions

Pitch Dia.
11.9681
Length through Bore (In.)
2.375
Outside Dia. (In.)
12.774
Caliper Diameter
11.0695
Storage Width
12.77
Storage Height
2.375
Storage Length
12.77

Details

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
120
Sprocket Hub Type
B
Type
Standard ANSI Roller
Max. Bore (In.)
3.5
Weight
36.04
Hardened Teeth
No
Number of Rows
1
Min. Bore
1.25
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.