Zoro Homepage

Spk Roller B, 140B15

  • Mfr # 140B15

  • Zoro # G3335030


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Standard ANSI Roller
Max. Bore (In.)
4.25
Number of Teeth
15
Weight
24.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140B15
Zoro #
G3335030
UPC #
697950025780
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.375
Outside Dia. (In.)
9.283
Pitch Dia.
8.417
Storage Length
9.28
Storage Width
9.28
Caliper Diameter
7.3709
Storage Height
2.375

Details

Material
Steel
Type
Standard ANSI Roller
Max. Bore (In.)
4.25
Number of Teeth
15
Weight
24.94
Sprocket Hub Type
B
Bore Type
Reboreable
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
140
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.