Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 140B20

  • Mfr # 140B20

  • Zoro # G3353206


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.099
Max. Bore (In.)
4.25
Bore Type
Reboreable
Number of Teeth
20
Type
Standard ANSI Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140B20
Zoro #
G3353206
UPC #
697950025933
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.099
Length through Bore (In.)
2.5
Pitch Dia.
11.1868
Storage Width
12.1
Storage Height
2.5
Storage Length
12.1
Caliper Diameter
10.1868

Details

Max. Bore (In.)
4.25
Bore Type
Reboreable
Number of Teeth
20
Type
Standard ANSI Roller
Weight
36.73
Material
Steel
Sprocket Hub Type
B
Chain Number
140
Surface Treatment
Protective Coating
Min. Bore
1.5
Hardened Teeth
No
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.