Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 140B30

  • Mfr # 140B30

  • Zoro # G2461222


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Type
Standard ANSI Roller
Pitch Dia.
16.7419
Length through Bore (In.)
3
Material
Steel
Max. Bore (In.)
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140B30
Zoro #
G2461222
UPC #
697950026183
Country of Origin
United States

Dimensions

Pitch Dia.
16.7419
Length through Bore (In.)
3
Outside Dia. (In.)
17.7
Storage Width
17.7
Caliper Diameter
15.7419
Storage Height
3
Storage Length
17.7

Details

Type
Standard ANSI Roller
Material
Steel
Max. Bore (In.)
4.25
Sprocket Hub Type
B
Bore Type
Reboreable
Number of Teeth
30
Weight
71.83
Number of Rows
1
Hardened Teeth
No
Min. Bore
1.5
Surface Treatment
Protective Coating
Chain Number
140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.