Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 160B10

  • Mfr # 160B10

  • Zoro # G3318118


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
2.75
Pitch Dia.
6.4721
Material
Steel
Outside Dia. (In.)
7.355
Hub Dia. (In.)
4.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160B10
Zoro #
G3318118
UPC #
697950026749
Country of Origin
United States

Dimensions

Pitch Dia.
6.4721
Outside Dia. (In.)
7.355
Hub Dia. (In.)
4.125
Length through Bore (In.)
2.25
Storage Width
7.36
Storage Length
7.36
Storage Height
2.25
Caliper Diameter
5.4471

Details

Max. Bore (In.)
2.75
Material
Steel
Bore Type
Reboreable
Number of Teeth
10
Sprocket Hub Type
B
Type
Standard ANSI Roller
Weight
12.66
Hardened Teeth
No
Number of Rows
1
Min. Bore
1.5
Chain Number
160
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.