Zoro Homepage

Spk Roller B, 160B21

  • Mfr # 160B21

  • Zoro # G2450600


product price: $1,181.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
B
Type
Standard ANSI Roller
Bore Type
Reboreable
Outside Dia. (In.)
14.469
Pitch Dia.
13.419
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160B21
Zoro #
G2450600
UPC #
697950027050
Country of Origin
United States

Dimensions

Outside Dia. (In.)
14.469
Pitch Dia.
13.419
Length through Bore (In.)
2.75
Storage Length
14.47
Storage Width
14.47
Storage Height
2.75
Caliper Diameter
12.3565

Details

Sprocket Hub Type
B
Type
Standard ANSI Roller
Bore Type
Reboreable
Number of Teeth
21
Max. Bore (In.)
5.25
Material
Steel
Weight
59.91
Surface Treatment
Protective Coating
Chain Number
160
Number of Rows
1
Min. Bore
1.5
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.