Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 160B28

  • Mfr # 160B28

  • Zoro # G2451973


product price: $1,663.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
18.95
Max. Bore (In.)
5.25
Type
Standard ANSI Roller
Material
Steel
Length through Bore (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160B28
Zoro #
G2451973
UPC #
697950027258
Country of Origin
United States

Dimensions

Outside Dia. (In.)
18.95
Length through Bore (In.)
3
Pitch Dia.
17.8628
Storage Width
18.95
Storage Length
18.95
Storage Height
3
Caliper Diameter
16.8378

Details

Max. Bore (In.)
5.25
Type
Standard ANSI Roller
Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
B
Number of Teeth
28
Weight
97.29
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No
Chain Number
160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.