Zoro Homepage

Spk Roller B, 180B11

  • Mfr # 180B11

  • Zoro # G2465720


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
11
Bore Type
Reboreable
Chain Number
180
Pitch Dia.
7.9863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180B11
Zoro #
G2465720
UPC #
697950027722
Country of Origin
United States

Dimensions

Pitch Dia.
7.9863
Outside Dia. (In.)
9.013
Length through Bore (In.)
3
Caliper Diameter
6.499
Storage Length
9.01
Storage Width
9.01
Storage Height
3

Details

Material
Steel
Number of Teeth
11
Bore Type
Reboreable
Chain Number
180
Type
Standard ANSI Roller
Sprocket Hub Type
C
Max. Bore (In.)
3.625
Weight
25.91
Min. Bore
1.5
Number of Rows
1
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.