Zoro Homepage

Spk Roller B, 180B18

  • Mfr # 180B18

  • Zoro # G2464591


product price: $1,327.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
18
Bore Type
Reboreable
Chain Number
180
Pitch Dia.
12.9572
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180B18
Zoro #
G2464591
UPC #
697950027869
Country of Origin
United States

Dimensions

Pitch Dia.
12.9572
Outside Dia. (In.)
14.11
Length through Bore (In.)
3.125
Storage Width
14.11
Storage Height
3.125
Caliper Diameter
11.5512
Storage Length
14.11

Details

Material
Steel
Number of Teeth
18
Bore Type
Reboreable
Chain Number
180
Max. Bore (In.)
5.25
Type
Standard ANSI Roller
Sprocket Hub Type
B
Weight
62.74
Min. Bore
1.5
Number of Rows
1
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.