Zoro Homepage

Spk Roller B, 180B19

  • Mfr # 180B19

  • Zoro # G2463429


product price: $1,512.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Chain Number
180
Pitch Dia.
13.67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180B19
Zoro #
G2463429
UPC #
697950027883
Country of Origin
United States

Dimensions

Pitch Dia.
13.67
Outside Dia. (In.)
14.834
Length through Bore (In.)
3.375
Storage Height
3.375
Storage Width
14.83
Caliper Diameter
12.2173
Storage Length
14.83

Details

Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Chain Number
180
Max. Bore (In.)
5.375
Type
Standard ANSI Roller
Sprocket Hub Type
B
Weight
73.93
Min. Bore
1.5
Number of Rows
1
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.