Zoro Homepage

Spk Roller B, 180B28

  • Mfr # 180B28

  • Zoro # G2464040


product price: $2,523.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
28
Bore Type
Reboreable
Chain Number
180
Pitch Dia.
20.0957
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180B28
Zoro #
G2464040
UPC #
697950028026
Country of Origin
United States

Dimensions

Pitch Dia.
20.0957
Length through Bore (In.)
3.5
Outside Dia. (In.)
21.319
Storage Length
21.32
Storage Height
3.5
Storage Width
21.32
Caliper Diameter
18.6897

Details

Material
Steel
Number of Teeth
28
Bore Type
Reboreable
Chain Number
180
Max. Bore (In.)
5.5
Sprocket Hub Type
B
Type
Standard ANSI Roller
Weight
139.59
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.