Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 200B10

  • Mfr # 200B10

  • Zoro # G2457031


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
3
Sprocket Hub Type
B
Bore Type
Reboreable
Outside Dia. (In.)
9.194
Pitch Dia.
8.0902
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200B10
Zoro #
G2457031
UPC #
697950028163
Country of Origin
United States

Dimensions

Length through Bore (In.)
3
Outside Dia. (In.)
9.194
Pitch Dia.
8.0902
Hub Dia. (In.)
5.5
Caliper Diameter
6.5282
Storage Width
9.19
Storage Height
3
Storage Length
9.19

Details

Sprocket Hub Type
B
Bore Type
Reboreable
Number of Teeth
10
Material
Steel
Max. Bore (In.)
3.75
Type
Standard ANSI Roller
Weight
26.55
Hardened Teeth
No
Number of Rows
1
Chain Number
200
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.