Zoro Homepage

Spk Roller B, 200B25

  • Mfr # 200B25

  • Zoro # G2462141


product price: $2,520.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Sprocket Hub Type
B
Length through Bore (In.)
4
Type
Standard ANSI Roller
Material
Steel
Outside Dia. (In.)
21.29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200B25
Zoro #
G2462141
UPC #
697950028590
Country of Origin
United States

Dimensions

Length through Bore (In.)
4
Outside Dia. (In.)
21.29
Pitch Dia.
19.9468
Caliper Diameter
18.3454
Storage Width
21.29
Storage Length
21.29
Storage Height
4

Details

Sprocket Hub Type
B
Type
Standard ANSI Roller
Material
Steel
Max. Bore (In.)
5.75
Bore Type
Reboreable
Number of Teeth
25
Weight
154.91
Chain Number
200
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.